B30,B565,SLV,2.25" X 100 FT FIT

Item #: 0911125

Cat #: B30C-2250-565-SL

UPC: 754473210052

$ 301.99 EA
Company wide:
0 in stock
Documents & Guides
For secure identification that indicates if it has been tampered with. B-565 material has a high upper temperature rating and is not tamper evident. Ideal for product rating plates, product warranty labels and asset identification labels.Use ribbon catalog number B30-R4300 with this part.

Overview

For secure identification that indicates if it has been tampered with. B-565 material has a high upper temperature rating and is not tamper evident. Ideal for product rating plates, product warranty labels and asset identification labels.Use ribbon catalog number B30-R4300 with this part.

B-565 is a metallized polyester film with a permanent acrylic pressure sensitive adhesive and a topcoat specifically formulated for thermal transfer printing.

Also known as: 754473210052, B30C-2250-565-SL, BRAB30C2250565SL

Specifications

Material: Polyester
Color: Silver
Material: Polyester
Color: Silver