Breaker, 20A, 2P, 120/240V, 10 kAIC, Type CH, Combination AFCI

Item #: 0911097

Cat #: CH220CAF

UPC: 786685495187

Company wide:
0 in stock
Documents & Guides
20 Amp, 2-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 2-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 786685495187, CH220CAF, CUTCH220CAF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20