2000W 240V Wall Heater, White, w/stat

Item #: 0911087

Cat #: CSC202TW

UPC: 027418675071

$ 174.75 EA
Company wide:
9 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille and Thermostat), 2000W 240V, White *Cadet Part # 67507*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille and Thermostat), 2000W 240V, White *Cadet Part # 67507*

Com-Pak Complete Unit w/Thermostat

Also known as: 027418675071, CSC202TW, CDTCSC202TW

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1500, 2000
Volts AC: 240, 208
Family / Style: ComPak
Color: White
Mounting: Wall