Ethernet Communication Adapter 120Vac

Item #: 0911073

Cat #: C441R

UPC: 786685491370

$ 1288.32 EA
Company wide:
0 in stock
Documents & Guides
Ethernet Communication Adapter, 120 VAC. For use With C441 Series Electronic Overload Relays.

Overview

Ethernet Communication Adapter, 120 VAC. For use With C441 Series Electronic Overload Relays.

The C441 Motor Insight overload relay is an advanced low-voltage motor protection relay. The embedded intelligence helps customers save energy, optimize maintenance schedules and configure greater system protection, thus reducing overall costs and downtime.

Also known as: 786685491370, C441R, CUTC441R

Specifications

Type: Communication Adaptor
Volts AC: 120
Type: Communication Adaptor
Volts AC: 120