Strobe Pipe Mount 12-48vdc Blue

Item #: 0910985

Cat #: LP3P-012-048B

UPC: 782979203285

$ 179.95 EA
Company wide:
0 in stock
Streamline® Low Profile Strobe Light - Available In 12–48vdc, 120vac And 240vac; Integrated 1/2–inch Pipe Mount; Five Dome Colors; Screw–on Lens; Low Profile — Model Lp3s Is Only 5" High; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Ul And Cul Listed, Csa Certified, Ce Approved

Overview

Streamline® Low Profile Strobe Light - Available In 12–48vdc, 120vac And 240vac; Integrated 1/2–inch Pipe Mount; Five Dome Colors; Screw–on Lens; Low Profile — Model Lp3s Is Only 5" High; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Ul And Cul Listed, Csa Certified, Ce Approved
Also known as: 782979203285, LP3P-012-048B, FEDLP3P012048B

Specifications

Material: Polycarbonate
Color: Blue
Material: Polycarbonate
Color: Blue