75W T8 Incandescent Lamp, Clear

Item #: 0910920
Cat #: S2979
UPC: 045923029790
$ 16.13 EA
Company wide:
0 in stock
75 Watt T8 Incandescent; Clear; 2000 Average rated hours; 584 Lumens; Medium Base; 130 Volt

Overview

75 Watt T8 Incandescent; Clear; 2000 Average rated hours; 584 Lumens; Medium Base; 130 Volt
Also known as: 045923029790, S2979, SATS2979

Specifications

Color: Clear
Lumens: 584
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 584
Wattage: 75
Color Rendering Index (CRI): 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)