Hammond Power Solutions NMK030DK

Item #: 0910883

Cat #: NMK030DK

UPC: 803423055097

Company wide:
0 in stock
HAMMOND NMK030DK 240-480/277

Overview

HAMMOND NMK030DK 240-480/277
Also known as: 803423055097, NMK030DK, HMDNMK030DK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 240 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA