Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Red

Item #: 0910799

Cat #: 855T-B10DN4

UPC: 662072699171

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Red

Overview

Control Tower Light Module, Steady Incandescent, 70 mm, 120VAC, Red
Also known as: 662072699171, 855T-B10DN4, ALB855TB10DN4

Specifications

Color: Red
Volts AC: 120
Size: 70 mm
Color: Red
Size: 70 mm
Volts AC: 120