8-2 AWG Pedestal Clamp

Item #: 0910777

Cat #: MBNUPCJ82

UPC: 782856676713

Company wide:
0 in stock
Documents & Guides
Pedestal Clamp, Wire Range: 8 AWG (Solid) - 2 AWG (Stranded).

Overview

Pedestal Clamp, Wire Range: 8 AWG (Solid) - 2 AWG (Stranded).
Also known as: 782856676713, MBNUPCJ82, CADMBNUPCJ82

Specifications

Material: Steel
Standards: California Proposition 65
Allowable Gauge Range: 8 - 2
Material: Steel
Allowable Gauge Range: 8 - 2
Standards: California Proposition 65