Ps, Iec, Recp, 2p3w, 20a 250v, W/t

Item #: 0910715

Cat #: HBL320R6W

UPC: 783585403434

Company wide:
0 in stock
Documents & Guides
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade,female, Receptacle, 20a, 250v Ac, 2-pole 3-wire Grounding, Terminalscrews, Blue, Watertight

Overview

Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade,female, Receptacle, 20a, 250v Ac, 2-pole 3-wire Grounding, Terminalscrews, Blue, Watertight

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585403434, HBL320R6W, KELHBL320R6W

Features & Benefits

  • Corrosion-resistant self-closing gasketed cover
  • Insulated non-metallic housing
  • Color coded housings for easy identification

Specifications

Color: Blue
Color: Blue