5
more

Safety Switch, Double Throw, Heavy Duty, 30A, 3P, 600VAC, NEMA 1
Item #: 0910706
Cat #: DT361NGK
UPC: 786685540023
$ 3062.72 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Overview
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685540023, DT361NGK, CUTDT361NGK
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |