Dimmer, CFL/LED/Incandescent/Halogen, Sienna

Item #: 0910670

Cat #: DVSCCL-153P-SI

UPC: 027557003209

Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Finish, Sienna

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Finish, Sienna
Also known as: 027557003209, DVSCCL-153P-SI, LUTDVSCCL153PSI

Specifications

Type: 3-Way
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Color: Sienna
Light Technology: LED, Halogen
Type: 3-Way
Volts AC: 120
Poles: 1
Color: Sienna
Wattage: 600, 150
Mounting: Surface
Family / Style: Diva
Light Technology: LED, Halogen