
TMC2 Connector, 2", Class I, Division, Aluminum
Item #: 0910610
Cat #: TMC2200200A
UPC: 781381300834
$ 254.67 EA
Company wide:
4
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 2", Cable Armor Diameter: 1.57" - 1.88", Cable Jacket Diameter: 1.65" - 2.00", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 2", Cable Armor Diameter: 1.57" - 1.88", Cable Jacket Diameter: 1.65" - 2.00", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300834, TMC2200200A, APPTMC2200200A
Specifications
| Diameter: | 2 in |
| Material: | Aluminum |
| Diameter Range: | 1.570 - 1.880 in, 1.650 - 2 in |
| Diameter: | 2 in |
| Diameter Range: | 1.570 - 1.880 in, 1.650 - 2 in |
| Material: | Aluminum |