Panel Support Brace 1600mm

Item #: 0910589

Cat #: PSB16

UPC: 783510156688

$ 518.02 EA
Company wide:
0 in stock
Documents & Guides
Panel Support Brace, fits 1600mm, Lt Gray, Steel

Overview

Panel Support Brace, fits 1600mm, Lt Gray, Steel

Panel Support Braces give additional support to single- and double-bay panels in heavy loading applications and minimize the vibration created by components mounted on the panel. Braces can be installed on existing systems without removing the panel. Panel support braces are furnished in pairs. Braces are unpainted galvanized steel.

Also known as: 783510156688, PSB16, HOFPSB16

Specifications

Material: Steel
Material: Steel