PC Frames, 1600x800x600

Item #: 0910586

Cat #: PFPC1686

UPC: 783510982003

$ 3454.66 EA
Company wide:
0 in stock
Frames, 1600x800x600mm, Lt Gray, Steel

Overview

Frames, 1600x800x600mm, Lt Gray, Steel

ProLine-PC Frames come in a broad range of sizes to accommodate your PC applications.

Also known as: 783510982003, PFPC1686, HOFPFPC1686

Features & Benefits

  • Similar construction as standard ProLine frame, with 12-gauge roll formed steel and welded corner
  • Accessory front opening welded into frame to separate into compartments along the vertical; accommodates optional accessories such as the keyboard compartment (sold separately)

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Weight: 111 lb
Finish: Powder Coated
Color: Light Gray
Weight: 111 lb
IP/NEMA Rating: IP55
Finish: Powder Coated