Floor Box, 6 Gang, Evolution Series, Aluminum

Item #: 0910565

Cat #: EFB6S

UPC: 786776176438

$ 541.11 EA
Company wide:
0 in stock
Floor Box, 6 Gang, Evolution Series, 4.130 x 13.750 x 16.130 Inch, 915.980 Cubic Inches, Aluminum, Includes Protective/Disposable Cover, Tunnel System For Connecting Two Modules, (2) Removable Modules, (2) Toggle Clamps, (2) Cable Management Guides, (2) Levelling Support Legs, (2) "L" Brackets, and Knockouts Ranging from 3/4 - 2 Inch

Overview

Floor Box, 6 Gang, Evolution Series, 4.130 x 13.750 x 16.130 Inch, 915.980 Cubic Inches, Aluminum, Includes Protective/Disposable Cover, Tunnel System For Connecting Two Modules, (2) Removable Modules, (2) Toggle Clamps, (2) Cable Management Guides, (2) Levelling Support Legs, (2) "L" Brackets, and Knockouts Ranging from 3/4 - 2 Inch

The Evolution Series Six Gang Floor Box has been designed to be installed in concrete, raised, and wood floor applications. The box has a fully finished interior to assist plugging and unplugging of devices. Designed to work with standard size wall plates. It comes complete with all components needed for initial installation. The floor box is compatible with Walkerflex Modular Wiring System. Custom options are available upon request.

Also known as: 786776176438, EFB6S, WMDEFB6S

Specifications

Knockout Diameter: 2 in, 1 1/2 in, 3/4 in, 1 1/4 in, 1 in
Gangs: 6
Height: 4.130 in
Material: Aluminum
Width: 13.750 in
Depth: 16.130 in
Cubic Inches: 915.980 in³
Knockout Diameter: 2 in, 1 1/2 in, 3/4 in, 1 1/4 in, 1 in
Height: 4.130 in
Width: 13.750 in
Cubic Inches: 915.980 in³
Gangs: 6
Material: Aluminum
Depth: 16.130 in