1.875 In X 0.833 In (47.63 Mm X 21.16 Mm)

Item #: 0910544

Cat #: LAT-13-747-2.5

UPC: 662820297369

$ 396.99 EA
Company wide:
0 in stock
Documents & Guides
1.875 In X 0.833 In (47.63 Mm X 21.16 Mm)

Overview

1.875 In X 0.833 In (47.63 Mm X 21.16 Mm)

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

Also known as: 662820297369, LAT-13-747-2.5, BRALAT137472.5

Specifications

Color: White
Color: White