Low Profile Emergency Light, 2-Head, 120/277V

Item #: 0910527
Cat #: EU2L M12
UPC: 191848035351
$ 26.73 EA
Company wide:
910 in stock
LED Low Profile Emergency Lighting Unit, ivory White Housing, 2-Head, Test Switch and Status Indicator, UL Indoor Damp Location

Overview

LED Low Profile Emergency Lighting Unit, ivory White Housing, 2-Head, Test Switch and Status Indicator, UL Indoor Damp Location
Also known as: 191848035351, EU2L M12, LITEU2LM12, frog eye

Specifications

Volts AC: 120/277
Material: Thermoplastic
Color: White
Wattage: 2
Light Technology: LED
Volts AC: 120/277
Color: White
Light Technology: LED
Material: Thermoplastic
Wattage: 2

Customer Reviews

No reviews for this product
(0)