Ballast, Compact Fluorescent, Dimming, 50W, 120-277V

Item #: 0910523

Cat #: H3DT550GU210

UPC: 027557976909

Company wide:
0 in stock
Documents & Guides
Ballast, Compact Fluorescent, Dimming, Hi-lume 3D, 50W, 120-277V, 2 Lamp, Programmed Rapid Start, Lamp Type: PL-L (Twin Tube)

Overview

Ballast, Compact Fluorescent, Dimming, Hi-lume 3D, 50W, 120-277V, 2 Lamp, Programmed Rapid Start, Lamp Type: PL-L (Twin Tube)

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Twin Tube,2 lamps, 50W

Also known as: 027557976909, H3DT550GU210, LUTH3DT550GU210

Specifications

Shape: PL-L (Twin Tube Long)
Type: Programmed Start, Electronic
Color: White
Wattage: 50
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Shape: PL-L (Twin Tube Long)
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 50
Light Technology: Fluorescent