4 FORM 85 TYPE T

Item #: 0910508

Cat #: APPT400A

UPC: 781381121590

$ 690.53 EA
Company wide:
0 in stock
Documents & Guides
Form 85 UNILETS Type T Conduit Outlet Body, Hub Size: 4 IN, Form: 85, Length: 18.13 IN, Height: 5.56 IN, Material: Sand Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Numbe

Overview

Form 85 UNILETS Type T Conduit Outlet Body, Hub Size: 4 IN, Form: 85, Length: 18.13 IN, Height: 5.56 IN, Material: Sand Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Numbe

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381121590, APPT400A

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 4 in
Type: Type T
Hub Diameter: 4 in
Material: Aluminum