
4-11/16" Square Data Box, Welded, Metallic, 3-1/4" Deep
Item #: 0910502
Cat #: 260
UPC: 050169002605
$ 21.24 EA
Company wide:
1,015
in stock
Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 3-1/4". Side Knockouts: (2) 1/2" & 3/4" TKO, (2) 1" & 1-1/4" TKO, (2) 1" & 2" KO. Bottom Knockouts: (2) (2) 3/4"- 1" TKO, (2) 1/2" KO. Cubic Inches: 66.7". Includes: Ground Screws.
Overview
4-11/16" Square Box, Welded, Metallic. Depth: 3-1/4". Side Knockouts: (2) 1/2" & 3/4" TKO, (2) 1" & 1-1/4" TKO, (2) 1" & 2" KO. Bottom Knockouts: (2) (2) 3/4"- 1" TKO, (2) 1/2" KO. Cubic Inches: 66.7". Includes: Ground Screws.
RACO® Large capacity boxes are used for audio, video, data and power applications providing ample space for Cat 6A and fiber optic cable bends.
Also known as: 050169002605, 260, RAC260, tko
Features & Benefits
- Large capacity design measures 4-11/16 in. H x 4-11/16 in. W x 3-1/4 in. D
- Accepts standard 4-11/16 in. square device and flat covers
- Ground screws provided
- 4-11/16 in. square x 3-1/4 in. deep
- Welded construction
Specifications
| Depth: | 3 1/4 in |
| Knockout Diameter: | 2 in, 1/2 in, 3/4 in, 1 1/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 42 in³ |
| Depth: | 3 1/4 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 2 in, 1/2 in, 3/4 in, 1 1/4 in, 1 in |
| Material: | Steel |