Single CarabinerTool Lanyard - Wt. Cap: 10lbs

Item #: 0910463

Cat #: 19003

UPC: 720476190035

Call for price
Company wide:
0 in stock
Documents & Guides
Tool Lanyard, Single Carabineer, Length: 35"-42", Weight Capacity: 10 lbs

Overview

Tool Lanyard, Single Carabineer, Length: 35"-42", Weight Capacity: 10 lbs

Tool Lanyard-Single Carabiner: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools.

Also known as: 720476190035, 19003, ERG19003

Specifications

Weight Capacity: 10 lbs
Length: 53 in
Weight Capacity: 10 lbs
Length: 53 in