This product has been discontinued.

LED Driver, 520mA, 120-277V Input, 80V Output
Item #: 0910452
Cat #: LEDINTA0520C80DBM
UPC: 781087086322
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Driver, 520mA, 120-277 Volt Input, 80 Volt Output
Overview
LED Driver, 520mA, 120-277 Volt Input, 80 Volt Output
Also known as: 781087086322, LEDINTA0520C80DBM, ADVLEDINTA0520C80D
Specifications
| Family / Style: | Xitanium |
| Type: | LED Driver |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Family / Style: | Xitanium |
| Light Technology: | LED |
| Type: | LED Driver |
| Volts AC Range: | 120 - 277 |