Panel,n1, Perf., 18.25x10.25

Item #: 0910386

Cat #: A20N12PP

UPC: 783510488093

$ 42.15 EA
Company wide:
0 in stock
Panel,n1, Perf / 18.25x10.25, Bulletin Pnlp (perforated Panels For Type 1 & 3r Enclosures), Size/dims: Fits 20x12 , Material/finish: Steel/gray

Overview

Panel,n1, Perf / 18.25x10.25, Bulletin Pnlp (perforated Panels For Type 1 & 3r Enclosures), Size/dims: Fits 20x12 , Material/finish: Steel/gray

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510488093, A20N12PP, HOFA20N12PP

Specifications

Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Depth: 18.250 in
Height: 0.200 in
Width: 10.250 in
Mounting: Surface
Material: Steel
Depth: 18.250 in
Width: 10.250 in
Color: Gray
Special Program: Hoffman On Demand
Height: 0.200 in