Sealing IP Washer, 1", Nylon

Item #: 0910322

Cat #: 100NPTETS

UPC: 781381138192

$ 4.00 EA
Company wide:
0 in stock
Documents & Guides
1 Inch Sealing IP Washer, NPT, Material: Nylon, Box Quantity: 50. For Use With Cable Glands.

Overview

1 Inch Sealing IP Washer, NPT, Material: Nylon, Box Quantity: 50. For Use With Cable Glands.
Also known as: 781381138192, 100NPTETS, APP100NPTETS

Specifications

Diameter: 1 in
Material: Nylon
Diameter: 1 in
Material: Nylon