Pull Chain Interior, Nickel

Item #: 0910265

Cat #: 80-1705

UPC: 045923817052

Company wide:
0 in stock
Documents & Guides
Interior Mechanism With Screw Terminals; Nickel Pull Chain; 660W; 250V

Overview

Interior Mechanism With Screw Terminals; Nickel Pull Chain; 660W; 250V
Also known as: 045923817052, 80-1705, SAT801705

Specifications

Wattage: 660
Volts AC: 250
Dimmable: No
Wattage: 660
Dimmable: No
Volts AC: 250