Abb S201udc-k4 S200udc Mcb 1p K 4a

Item #: 0910250

Cat #: S201UDC-K4

UPC: 016779825973

$ 87.47 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S201UDC-K4

System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489.

Also known as: 016779825973, S201UDC-K4, ABBS201UDCK4

Specifications

Volts DC: 60
Amps: 4
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve K
Amps: 4
Poles: 1
Interrupt Rating DC: 14 kA