Lev-Lok Modular SP Toggle Switch, 20A, 120/277VAC, Red

Item #: 0910242

Cat #: M1221-R

UPC: 078477494363

$ 16.53 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
20 Amp, 120/277 Volt, Single-Pole AC Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Red

Overview

20 Amp, 120/277 Volt, Single-Pole AC Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Red
Also known as: 078477494363, M1221-R, LEVM1221R

Specifications

Type: Toggle Switch, Extra Heavy Duty, Modular Toggle Switch
Color: Red
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Extra Heavy Duty, Modular Toggle Switch
Volts AC: 120, 277
Color: Red
Amps: 20