PLATT logo

BLM EM2334T 20HP 1770RPM TEFC

Item #: 0910201
Cat #: EM2334T
UPC: 781568103098
Call for price
Company wide:
0 in stock
Documents & Guides
BLM EM2334T 20HP 1770RPM TEFC

Overview

BLM EM2334T 20HP 1770RPM TEFC
Also known as: 781568103098, EM2334T, BLMEM2334T

Specifications

Phase: 3
Amps: 48
Horsepower: 20
Phase: 3
Horsepower: 20
Amps: 48

Customer Reviews

No reviews for this product
(0)