Pilot Light Actuator, Light On w/Load On, 3-Way, 20A, 120V

Item #: 0910197

Cat #: HBL1298

UPC: 783585016948

Company wide:
0 in stock
Documents & Guides
Pilot Light Actuator, Light On w/Load On, 3-Way, 20A, 120V

Overview

Pilot Light Actuator, Light On w/Load On, 3-Way, 20A, 120V
Also known as: 783585016948, HBL1298, KELHBL1298

Features & Benefits

  • Large brass binding head screws with deep slots
  • Thread cleaning captive mounting screw
  • Strip gauge for accurate wiring

Specifications

Volts AC: 120, 240
Amps: 20
Type: Pilot Actuator
Volts AC: 120, 240
Type: Pilot Actuator
Amps: 20