7.5HP 1770RPM 3PH 60HZ 213T 3736M TEFC

Item #: 0910194

Cat #: EM3710T

UPC: 781568139042

Call for price
Company wide:
0 in stock
Documents & Guides
7.5HP 1770RPM 3PH 60HZ 213T 3736M TEFC

Overview

7.5HP 1770RPM 3PH 60HZ 213T 3736M TEFC
Also known as: 781568139042, EM3710T, BLMEM3710T

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60