Power Center, 5KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 0910144

Cat #: PT061150005LS

UPC: 047503330005

$ 4478.14 EA
Company wide:
0 in stock
Documents & Guides
Power Center, 5 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B025L Primary,Q225 Secondary Breaker, NEMA 3R

Overview

Power Center, 5 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B025L Primary,Q225 Secondary Breaker, NEMA 3R

Acme offers the world’s largest line of zone power centers. They provide an ideal way to save time, space, and money when you need a reliable, integrated temporary power solution. Instead of buying, assembling, and installing separate components, you can rely on one pretested, prewired combination—primary breaker, dry-type shielded transformer, and secondary breaker. The power panel is service entrance rated, preassembled in a NEMA 3R enclosure.

Also known as: 047503330005, PT061150005LS, ACMPT061150005LS

Features & Benefits

  • Fully compliant with NEC 450-3
  • Designed for indoor and outdoor applications
  • Electrostatic shield for enhanced protection
  • Primary and Secondary main circuit breakers provided

Specifications

Mounting: Surface
Amps: 25
Standards: California Proposition 65
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Mounting: Surface
Standards: California Proposition 65
Primary Voltage: 480
Volt Amps: 5kVA
Amps: 25
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R