Power Distribution Block, Dual Rated, 1 Pole

Item #: 0910135

Cat #: LDB-212-500

UPC: 783669595451

$ 322.66 EA
Company wide:
0 in stock
Documents & Guides
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 500-4, Load Range 4-14, 2 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover

Overview

Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 500-4, Load Range 4-14, 2 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover
Also known as: 783669595451, LDB-212-500, ILSLDB212500

Features & Benefits

  • Modular design simplifies stocking. Combine any number of blocks with multiple conductor ranges for the specific configuration required for the job
  • Unique locking feature allows individual blocks to be combined quickly without special tools
  • suitable for use with copper and aluminum conductors in any combination
  • Individual blocks supplied in a variety of configurations with one or two main ports and four, six, or twelve taps

Specifications

Color: Blue
Poles: 1
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Color: Blue
Standards: California Proposition 65
Poles: 1
Allowable Gauge Range: 4 - 500