TFMR 3PH 7.5KVA 575-460Y266

Item #: 0910118

Cat #: DTHB72S

UPC: 047503695852

$ 3588.39 EA
Company wide:
0 in stock
DRIVE ISOLATION TRANSFORMER 3 PHASE 7.5KVA 575-460Y266

Overview

DRIVE ISOLATION TRANSFORMER 3 PHASE 7.5KVA 575-460Y266
Also known as: 047503695852, DTHB72S, ACMDTHB72S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Phase: 3
Volt Amps: 7.500kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Primary Voltage: 575 Delta
Phase: 3
Type: Drive Isolation Transformers
Primary Voltage: 575 Delta
Volt Amps: 7.500kVA
Secondary Voltage: 266, 460Y