3P MINI CONTR,24VDC,1NC

Item #: 0910109

Cat #: VBC7-30-01-01

UPC: 013614191569

$ 326.74 EA
Company wide:
0 in stock
Documents & Guides
Reversing Contactor, Miniature, 16 amp, 3 pole mechanically interlocked and screw terminated miniature contactor with 24V DC coil and 2 NC auxiliary contacts

Overview

Reversing Contactor, Miniature, 16 amp, 3 pole mechanically interlocked and screw terminated miniature contactor with 24V DC coil and 2 NC auxiliary contacts

The VBC7-30-01 mini reversing contactor is a compact 3 pole contactor with 1 auxiliary contact, screw terminals and normal mechanical interlock. They are ideally suited for applications where reliability is a must and space is at a premium. Mini reversing contactors are used in residential buildings, commercial buildings and industrial applications for the control of three-phase motor loads up to 5.5 kW (AC-3). Further features are the noiseless and hum-free coil, a switch position indication and the integrated possibility for rail or wall mounting.

Also known as: 013614191569, VBC7-30-01-01, ABBVBC7300101

Specifications

No Specifications Available