.75hp,1725rpm,1ph,60hz,56c,3428lc,tefc

Item #: 0910065

Cat #: VL3507

UPC: 781568109076

Call for price
Company wide:
0 in stock
Documents & Guides
Baldor Electric; Ac Motor; Phase: 1 Ph; Voltage Rating: 115/230 Vac; Torque Rating: 2.25 Lb-ft Full Load, 5.7 Lb-ft Break Down, 5 Lb-ft Pull-up, 6.9 Lb-ft Locked-roter At 230 V, 60 Hz, 0.75 Hp; Horsepower: 0.75 Hp; Speed Rating: 1725 Rpm; Frequency Rating: 60 Hz; Full Load Current: 8.4/4.2 Amp; Power Factor: 78; Service Factor: 1.25; Enclosure: Tefc; Frame: 56c; Insulation Class: B; NEMA Nominal Efficiency: 72; Temperature Rating: 40 Deg C Amabient Condition; Design Code: N;spec. Number: 34g452y094; 208v Amps: 5.4 Amp; Bearing-drive-end: 6203; Bearing-opp-drive-end: 6203

Overview

Baldor Electric; Ac Motor; Phase: 1 Ph; Voltage Rating: 115/230 Vac; Torque Rating: 2.25 Lb-ft Full Load, 5.7 Lb-ft Break Down, 5 Lb-ft Pull-up, 6.9 Lb-ft Locked-roter At 230 V, 60 Hz, 0.75 Hp; Horsepower: 0.75 Hp; Speed Rating: 1725 Rpm; Frequency Rating: 60 Hz; Full Load Current: 8.4/4.2 Amp; Power Factor: 78; Service Factor: 1.25; Enclosure: Tefc; Frame: 56c; Insulation Class: B; NEMA Nominal Efficiency: 72; Temperature Rating: 40 Deg C Amabient Condition; Design Code: N;spec. Number: 34g452y094; 208v Amps: 5.4 Amp; Bearing-drive-end: 6203; Bearing-opp-drive-end: 6203
Also known as: 781568109076, VL3507, BLMVL3507

Specifications

Phase: 1
Amps: 8.400
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 8.400