Telecom Main Grounding Busbar, Tinned, 24"

Item #: 0910064

Cat #: TMGBA24L33PT

UPC: 782856686477

$ 1389.68 EA
Company wide:
0 in stock
Documents & Guides
Common earthing point for multiple electrical panels and devices. Telecom Main Grounding Busbar, Tinned, 24" (610 mm).

Overview

Common earthing point for multiple electrical panels and devices. Telecom Main Grounding Busbar, Tinned, 24" (610 mm).

Common earthing point for multiple electrical panels and devices.

Also known as: 782856686477, TMGBA24L33PT, CADTMGBA24L33PT

Features & Benefits

  • Meets TIA-607-C and TIA-607-D and conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated
Width: 4 in
Product Thickness: 0.250 in