LFLOOD 5W WARM LFLED BLACK

Item #: 0910055

Cat #: LFLED5YB

UPC: 019813032337

$ 160.58 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 5W WARM LED LANDSCAPE FLOOD LFLED BLACK

Overview

LFLOOD 5W WARM LED LANDSCAPE FLOOD LFLED BLACK
Also known as: 019813032337, LFLED5YB, RABLFLED5YB

Specifications

Wattage: 5
Color: Black
Light Technology: LED
Wattage: 5
Light Technology: LED
Color: Black