1" ENT Multi-Link™ Form Stubby, Black

Item #: 0910054

Cat #: MSTB-20

UPC: 622454315518

$ 21.63 EA
Company wide:
0 in stock
Documents & Guides
1" ENT Multi-Link™ Form Stubby, Black, KWIKON

Overview

1" ENT Multi-Link™ Form Stubby, Black, KWIKON
Also known as: 622454315518, MSTB-20, KRAMSTB20

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black