1/2" T-Handle Hex-Key

Item #: 0910049

Cat #: JTH6E17

UPC: 092644336737

$ 19.99 EA
Company wide:
23 in stock
1/2" T-Handle Hex Key, Journeyman Series, Blade Length: 6"

Overview

1/2" T-Handle Hex Key, Journeyman Series, Blade Length: 6"

Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.

Also known as: 092644336737, JTH6E17, KLEJTH6E17

Specifications

Diameter: 1/2 in
Length: 6 in
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65
Length: 6 in