Slab Box, Depth: 2", Size: 4 x 3/4", Non-Metallic

Item #: 0910044

Cat #: SVSB-H-15

UPC: 622454333550

$ 14.73 EA
Company wide:
0 in stock
Slab Box, Depth: 2 Inch, Size: 4 x 3/4 Inch, Non-Metallic

Overview

Slab Box, Depth: 2 Inch, Size: 4 x 3/4 Inch, Non-Metallic
Also known as: 622454333550, SVSB-H-15, KRASVSBH15, slab box

Specifications

Depth: 2 in
Depth: 2 in