12-2 MC AL STR X 1000FT 277V

Item #: 0909857

Cat #: 122MCASTR277VX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12-2 MC AL STR X 1000FT 277V

Overview

12-2 MC AL STR X 1000FT 277V
Also known as: 122MCASTR277VX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600