12-3 MC AL STR X 1000FT 277V BROWN-ORANGE-GRAY-GREEN

Item #: 0909844

Cat #: 123MCASTR277VX1000

UPC: 077680230553

$ 2.39 FT
Company wide:
1,000 in stock
Documents & Guides
No Documents Available
12-3 MC AL STR X 1000FT 277V BROWN-ORANGE-GRAY-GREEN

Overview

12-3 MC AL STR X 1000FT 277V BROWN-ORANGE-GRAY-GREEN
Also known as: 077680230553, 123MCASTR277VX1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600