Disconnect Switch, AC, 30A, 600VAC, Switch, NEMA 4X, Stainless Steel

Item #: 0909839

Cat #: ER53030UW

UPC: 786685466101

$ 1825.23 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, AC, Rotary, 30 Amp, 600 Volt AC, 3-Phase, Switch, NEMA 4X, Stainless Steel

Overview

Disconnect Switch, AC, Rotary, 30 Amp, 600 Volt AC, 3-Phase, Switch, NEMA 4X, Stainless Steel
Also known as: 786685466101, ER53030UW, CUTER53030UW

Specifications

Type: Rotary, Disconnect, Non-Fused
Phase: 3
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Type: Rotary, Disconnect, Non-Fused
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Phase: 3
Amps: 30
Volts AC: 600