C-h Lge3600faw Industrial Cb

Item #: 0909742

Cat #: LGE3600FAW

UPC: 782116141753

$ 11450.78 EA
Company wide:
0 in stock
Lge 3 Pole 600 Amp Circuit Breaker Without Terminals

Overview

Lge 3 Pole 600 Amp Circuit Breaker Without Terminals
Also known as: 782116141753, LGE3600FAW, CUTLGE3600FAW

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 600
Interrupt Rating AC: 18 kA