2POS-4CKT SELECTOR SWITCH STA.

Item #: 0909681

Cat #: EFDCB11035

UPC: 781381700849

$ 566.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Selector Switch Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Operation Type Maintained, Contact Configuration 4NO-4NC, Number of Circuits 4, Number of Positions 2, Operator Type Knob, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location, Legend Hand-Auto

Overview

Selector Switch Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Operation Type Maintained, Contact Configuration 4NO-4NC, Number of Circuits 4, Number of Positions 2, Operator Type Knob, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location, Legend Hand-Auto
Also known as: 781381700849, EFDCB11035, APPEFDCB11035

Specifications

No Specifications Available