CLAMP METER+ DMM MINI 30A AC/DC TRUE RMS

Item #: 0909616

Cat #: 380942

UPC: 793950389423

$ 495.00 EA
Company wide:
0 in stock
Documents & Guides
Highest resolution (0.1mA) and accuracy at low currents

Overview

Highest resolution (0.1mA) and accuracy at low currents
Also known as: 793950389423, 380942, EEH380942

Specifications

Volts DC: 400
Amps: 30
Volts AC: 400
Volts DC: 400
Volts AC: 400
Amps: 30