2P 15A 120V CB

Item #: 0909601

Cat #: THQC2115

UPC: 783164116533

$ 88.43 EA
Company wide:
0 in stock
Documents & Guides
GED THQC2115 2P 15A 120V CB

Overview

GED THQC2115 2P 15A 120V CB
Also known as: 783164116533, THQC2115, ABBTHQC2115

Specifications

Poles: 2
Family / Style: Q Line
Poles: 2
Family / Style: Q Line