NEMA 12 Lay-in Wireway Sealing Plate

Item #: 0909558

Cat #: 88-12LSP

UPC: 782051004656

$ 101.22 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 Lay-in Wireway Sealing Plate

Overview

NEMA 12 Lay-in Wireway Sealing Plate
Also known as: 782051004656, 88-12LSP, CIR8812LSP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel