Metal Halide Lamp, Single-Ended, T4, 20W

Item #: 0909554

Cat #: MC CDM-Tm Elite Mini 20W/830 GU6.5 1CT

UPC: 046677408503

$ 80.33 EA
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Single-Ended, 20 Watt, 95 Volt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1800, CRI: 84, Color Temperature: 3000K, ANSI Code: C156/E *Philips Part # 40850-0*

Overview

Metal Halide Lamp, Single-Ended, 20 Watt, 95 Volt, Bulb: T4 (Tubular), Base: 2-Pin Twist Lock (GU6.5), Lumens: 1800, CRI: 84, Color Temperature: 3000K, ANSI Code: C156/E *Philips Part # 40850-0*
Also known as: 046677408503, MC CDM-Tm Elite Mini 20W/830 GU6.5 1CT, PHIMCCDMTMMINI20W8

Specifications

Lumens: 1800
Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Wattage: 20
ANSI Code: C156/E
Light Technology: HID
Base: 2-Pin Twist Lock (GU6.5)
Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: HID
Color Rendering Index (CRI): 84
Shape: T4 (Tubular)
ANSI Code: C156/E
Base: 2-Pin Twist Lock (GU6.5)